Shop All Outdoor Wall Lights
Nuvo
1-Light - 11in. - Industrial Style - Wall Mount with Frosted Glass - Metallic Silver Finish
Mfr # SF76-622
Zoro # G3404550
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 11 in
- Length 6.38 in
- Light Technology Incandescent
- Watts 300W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # SF76-622
- Zoro # G3404550
- UPC # 045923766220
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 11 in |
Length | 6.38 in |
Dia. (In.) | 5.5 in |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 300W |
Finish | Metallic Silver |
Standards | cULus, Wet Location Listed |
Housing Material | Glass / Metal |
Lamp Included | No |
Lamp Shape | A19 |
Number of Bulbs | 1 |
Application | Outdoor Lighting |
Lamp Base | Medium |
Description
Bring a clean and fresh look to your outdoor lighting with Banyan 60-3490, a sophisticated yet traditional chain-hung wall lantern. Built to withstand the elements, the die-cast aluminum construction is finished in a rustic bronze, showcasing the beautiful details. The clear water glass creates a spectacular visual effect with light and shadows, making it a focal point of your exterior space. Though the classic design suits traditionally designed homes, the addition of contemporary details brings a little twist that makes Banyan all the more special.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 185Watt A21 LED Lamp, Frost Finish Medium Base 5000K 120 Volts (S12449)
- ILC Replacement for Stocker & Yale Imagelite replacement light bulb lamp (IMAGELITE STOCKER & YALE)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (21U524)
- TRESCO Tresco 12VDC 15W Wall Mount Power Supply w 6Snap Mounting Block (L-DC-ELT15WP-CON-1)
- NUVO 2-Light - 14in. - Flood-Light Exterior - PAR38 Holder with Adjustable Swivel - Bronze Finish (SF76-685)
- NUVO 1-Light - 10in. - Industrial Style - Wall Mount with Frosted Glass - Metallic Silver Finish (SF76-620)
- NUVO 1-Light 10 in. Rectangle Bulk Head Die Cast Bulk Head (60-530)
- NUVO 2-Light - 14in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - White Finish (SF76-530)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Cylinder - Bronzotic Finish (SF77-138)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Bronzotic Finish (SF77-141)
- NORWELL Cone Outdoor Wall Light - Satin Brass (1246-SB-CL)
- Nuvo Outdoor Wall Lights