Shop All Outdoor Wall Lights
Nuvo
1-Light - 11in. - Industrial Style - Surface Mount with Frosted Glass - Old Bronze Finish
Mfr # SF76-627
Zoro # G3404532
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 11 in
- Length 11 in
- Light Technology Incandescent
- Watts 200W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # SF76-627
- Zoro # G3404532
- UPC # 045923766275
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 11 in |
Length | 11 in |
Dia. (In.) | 5.5 in |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 200W |
Finish | Old Bronze |
Standards | cULus, Wet Location Listed |
Housing Material | Aluminum |
Lamp Included | No |
Lamp Base | Medium |
Number of Bulbs | 1 |
Lamp Shape | A19 |
Application | Outdoor Lighting |
Description
Satco's 65-113 20 watt LED bulk head is an attractive, high efficiency wall fixture good for both indoor and outdoor applications. Illuminate docks, walkways, entrances, patios, and pool decks with this durable, die-cast aluminum bulk head. This LED bulk head delivers 50,000 hours of warm white light.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK Veolia Dry Cell Battery Recycling Pail, 1 gal. (SUPPLY-069)
- WESTINGHOUSE Bulb G40 60W Wht (03107)
- ILC Replacement for Fiberstars Y20-6000 replacement light bulb lamp (Y20-6000 FIBERSTARS)
- ILC Replacement for GE General Electric G.E 15199 replacement light bulb lamp, 2PK (15199 GE GENERAL ELECTRIC G.E)
- NUVO Pagoda Garden Fixture Small Hood 1-Light 3 Tier Green Finish (SF77-324)
- NUVO Fixture, Outdoor Wall, 1L, 60W, A19, Medium Base, 120V, Incandescent (SF77/119B)
- NUVO 1-Light - 10in. - Oval Cage Wall Fixture - Polysynthetic Body & Lens - Black Finish (SF77-857)
- NUVO Adams 1-Light 17 in. Outdoor Post with Frosted Glass (60-4909)
- NUVO 2-Light - 15in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - Bronze Finish (SF77-495)
- NUVO 1-Light 10 in. Rectangle Bulk Head Die Cast Bulk Head (60-531)
- SATCO NUVO WALL PACK LED 20W WHT (65/270)
- Nuvo Outdoor Wall Lights