Shop All Outdoor Wall Lights
Nuvo
1-Light 11 in. Wall Lantern Onion Lantern with Clear Seed Glass
Mfr # 60-632
Zoro # G3396570
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 10.63 in
- Length 8 in
- Light Technology Incandescent
- Watts 60W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-632
- Zoro # G3396570
- UPC # 45923606328
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 10.63 in |
Length | 8 in |
Dia. (In.) | 6 in |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 60W |
Finish | Textured Black |
Housing Material | Plastic |
Standards | cULus, Wet Location Listed |
Lamp Included | No |
Number of Bulbs | 1 |
Lamp Shape | A19 |
Application | Outdoor Lighting |
Lamp Base | Medium |
Description
Outdoor Wall Fixture,1L,11",Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC T8 Cool White 48 in. G13 Linear LED Bulb 32 Watt Equivalence , 2PK (T848/840/B/LED2)
- ILC Replacement for Philips Sl20 replacement light bulb lamp (SL20 PHILIPS)
- ILB GOLD Bulb, LED Shape Mr16, Replacement For Feit Electric, Bpexn/500/Med/LED (BPEXN/500/MED/LED)
- ILB GOLD Bulb, LED Shape T8-Linear, Replacement For Light Bulb / Lamp, Fo21/865/Xp/Eco (FO21/865/XP/ECO)
- NUVO Banyan 1-Light 12 in. Outdoor Wall with Clear Water Glass (60-4923)
- NUVO Link 1-Light LED Tube Wall Sconce with White Glass Brushed Nickel Finish (62/2934)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Bronzotic Finish (SF77-141)
- NUVO Adams 1-Light 17 in. Outdoor Post with Frosted Glass (60-4909)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Black Finish (SF77-140)
- NUVO LED Spider Cage Fixture, White Finish with Frosted Glass (62/1399)
- ASD LIGHTING Cutoff W/P, LED, Adjst, Dim, DLC 4.0,120W, 5K (ASD-WLP02A-120D50B)
- Nuvo Outdoor Wall Lights