Shop All Outdoor Wall Lights
Nuvo
1-Light 11 in. Large Oval Bulk Head Die Cast Bulk Head
Mfr # 60-527
Zoro # G3391381
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 9 in
- Height 11 in
- Length 4.38 in
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-527
- Zoro # G3391381
- UPC # 45923605277
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9 in |
Height | 11 in |
Length | 4.38 in |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 60W |
Finish | Architectural Bronze |
Housing Material | Glass / Metal |
Standards | cETL - Listed, Wet Location Listed |
Lamp Included | No |
Lamp Base | Medium |
Application | Outdoor Lighting |
Lamp Shape | A19 |
Number of Bulbs | 1 |
Description
Outdoor Wall Fixture,1L,11",Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422GA)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 31FT (OC2 277 12/3G 31 M3)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K TFTM MVOLT DDBXD)
- ELCO LIGHTING 6 Sloped Shower Trim with Albalite Lens" (EL12SH)
- NUVO 1-Light - 10in. - Industrial Style - Wall Mount with Frosted Glass - Metallic Silver Finish (SF76-620)
- NUVO 1-Light 10 in. Oval Cage Bulk Head Die Cast Bulk Head (60-525)
- NUVO Pagoda Garden Fixture Small Hood 1-Light 3 Tier Green Finish (SF77-324)
- NUVO Cove Neck 1-Light 12 in. Outdoor Lantern with Clear Seed Glass (60-3492)
- NUVO LED Small Oval Bulk Head Fixture, Black Finish with White Glass (62/1389)
- NUVO 2-Light - 10in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - White Finish (SF76-502)
- OR 20290-SAT-FST Nauticus 1 Light Wet Location Bulkhead - Satin (OR158172)
- Nuvo Outdoor Wall Lights