Shop All Outdoor Wall Lights
Nuvo
1-Light - 10in. - Oval Cage Wall Fixture - Polysynthetic Body & Lens - White Finish
Mfr # SF77-858
Zoro # G3405582
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 10 in
- Height 5 in
- Length 4 in
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # SF77-858
- Zoro # G3405582
- UPC # 45923778582
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 10 in |
Height | 5 in |
Length | 4 in |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 60W |
Lens Material | Polysynthetic |
Finish | White |
Fixture Housing Material | Polysynthetic |
Standards | cULus, Wet Location Listed |
Housing Material | Aluminum |
Lamp Included | No |
Lamp Shape | A19 |
Application | Outdoor Lighting |
Number of Bulbs | 1 |
Lamp Base | Medium |
Description
The Cornerstone 60-994 1 light, 14 inch post lantern is an elegant lighting solution for outside the home. Featuring a white finish with clear seeded glass, add a touch of elegance to your home's exterior with this beautiful and versatile lantern. Deliver a great first impression of your home with this sophisticated 1 light post lantern.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Fixture, Open Back Spot, 120W, 120V (R534 BL)
- GE LAMPS LED Lamp, 500 lm, 2700K Color Temp., 12V (LED6.5MR1682735)
- GE LAMPS GE LIGHTING 31W, T8 U-Shaped Fluorescent Light Bulb (F31T8/SPX35/U/ECO)
- SATCO 9W LED PL 2-Pin 3000K 850Ls G24d 50000 Hours 120 Deg. beam (S9854)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Cylinder - Satin Aluminum Finish (SF77-136)
- NUVO LED Spider Cage Fixture, White Finish with Frosted Glass (62/1399)
- NUVO 1-Light - 10in. - Industrial Style - Surface Mount with Frosted Glass - Old Bronze Finish (SF76-625)
- NUVO 1-Light - 11in. - Industrial Style - Wall Mount with Frosted Glass - Metallic Silver Finish (SF76-622)
- NUVO LED Cage Lantern Fixture, Black Finish with White Linen Acrylic (62/1397)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - White Finish (SF77-531)
- ILC Replacement For SATCO 621390 (62-1390)
- Nuvo Outdoor Wall Lights