Shop All Outdoor Wall Lights
Nuvo
1-Light - 10in. - Industrial Style - Wall Mount with Frosted Glass - Old Bronze Finish
Mfr # SF76-621
Zoro # G3404219
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 9.38 in
- Length 5.38 in
- Light Technology Incandescent
- Watts 150W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # SF76-621
- Zoro # G3404219
- UPC # 045923766213
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 9.38 in |
Length | 5.38 in |
Dia. (In.) | 4.25 in |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 150W |
Finish | Old Bronze |
Standards | cULus, Wet Location Listed |
Housing Material | Polycarbonate (PC) |
Lamp Included | No |
Number of Bulbs | 1 |
Application | Outdoor Lighting |
Lamp Shape | A19 |
Lamp Base | Medium |
Description
The Central Park 60-885 1 light, 20 inch outdoor wall lantern is an elegant lighting solution for outside the home. A single bulb sits elegantly inside clear beveled glass, surrounded by a white finished fixture. Stylish and sophisticated, this outdoor wall lantern is a fashionable lighting solution for the exterior of the home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 34003-4 replacement light bulb lamp (34003-4 PHILIPS)
- FEIT ELECTRIC LED, 6.6 W, MR16, 2-Pin (GU5.3), PK3 (BPEXN/950CA/3)
- ACCESS LIGHTING Pilson, LED Pendant, Satin Finish, Steel (29000LEDDLP-SAT)
- ILC Replacement for Philips 200a/cl 130v replacement light bulb lamp (200A/CL 130V PHILIPS)
- NUVO 1-Light - 5in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - Bronze Finish (SF76-521)
- NUVO 1-Light 10 in. Oval Hood Bulk Head Die Cast Bulk Head (60-523)
- NUVO Fixture, Outdr Sconce, 1-Light, Incandescent, 60W, 120V, A19, Med Base, Finish: Gloss Black / Silver (60/7002)
- NUVO LED Oval Bulk Head Fixture, Black Finish with White Glass (62/1391)
- NUVO 2-Light - 10in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - White Finish (SF76-522)
- NUVO Cove Neck 1-Light 14 in. Outdoor Lantern with Clear Seed Glass (60-4957)
- NUVO Banyan 1-Light 12 in. Outdoor Wall with Clear Water Glass (60-4923)
- Nuvo Outdoor Wall Lights