Shop All Outdoor Wall Lights
Nuvo
1-Light 10 in. Round Cage Bulk Head Die Cast Bulk Head
Mfr # 60-519
Zoro # G3391138
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 7.5 in
- Length 5 in
- Light Technology Incandescent
- Watts 60W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-519
- Zoro # G3391138
- UPC # 45923605192
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 7.5 in |
Length | 5 in |
Dia. (In.) | 10 in |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 60W |
Finish | Architectural Bronze |
Standards | cETLus - Listed, Wet Location Listed |
Housing Material | Die-Cast Aluminum / Glass |
Lamp Included | No |
Lamp Shape | A19 |
Number of Bulbs | 1 |
Lamp Base | Medium |
Application | Outdoor Lighting |
Description
The Adams 60-4902 is Classically designed, the Adams collection is beautifully finished in white, rustic bronze or textured black. This collection features frosted glass which mutes the sharp glare put forth by incandescent bulbs, creating soft, even and welcoming illumination. This collection makes for the perfect addition to any home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDLENSER Ledlenser Color Filter Set 29.5mm (4 colors) (880576)
- ILC Replacement for Therapure Tpp2010 replacement light bulb lamp (TPP2010 THERAPURE)
- GROTE Flange, Stainless Steel, 3 1/2 In. (43823)
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, Silver Finish, Acrylic Lens Acrylic (20070LEDD-SILV/ACR)
- NUVO 2-Light - 14in. - Flood-Light Exterior - PAR38 Holder with Adjustable Swivel - Bronze Finish (SF76-685)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Black Finish (SF77-140)
- NUVO Pagoda Garden Fixture Small Hood 1 light 2 Tier Green Finish (SF77-323)
- NUVO Howell 1 Light Small Outdoor Wall Fixture 60w Vintage Lamp I (60-5831)
- NUVO Central Park 3-Light 22 in. Wall Lantern with Clear Beveled Glass (60-889)
- NUVO 1-Light - 11in. - Industrial Style - Wall Mount with Frosted Glass - Metallic Silver Finish (SF76-622)
- ELCO LIGHTING LED Medium Wall Packs (EWP45M50D)
- Nuvo Outdoor Wall Lights