Shop All Outdoor Wall Lights
Nuvo
1-Light 10 in. Rectangle Cage Bulk Head Die Cast Bulk Head
Mfr # 60-533
Zoro # G3391479
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 6.5 in
- Height 10 in
- Length 4.88 in
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-533
- Zoro # G3391479
- UPC # 45923605338
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6.5 in |
Height | 10 in |
Length | 4.88 in |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 60W |
Finish | Architectural Bronze |
Housing Material | Die-cast Aluminum |
Standards | cULus, Wet Location Listed |
Lamp Included | No |
Lamp Base | Medium |
Lamp Shape | A19 |
Number of Bulbs | 1 |
Application | Outdoor Lighting |
Description
Satco's 60-524 1 light, 10 inch Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, this oval cage Bulk Head is beautifully finished in semi gloss white and designed to withstand harsh weather conditions. Make safety and security priorities with this oval Bulk Head.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING 150 Watt, Incandescent, Vapor Tight Fixture (VC150I M12)
- EKENA MILLWORK Reims Architectural Grade PVC Pierced Ceiling Medallion, Black, 16"OD x 6 1/8"ID x 1/2"P (CMPP16RESBL)
- ILC Replacement for Philips Cdm-tc 70w/830 replacement light bulb lamp (CDM-TC 70W/830 PHILIPS)
- TCP LED, 17W, DIM, 41KNFL HO, PAR38, Narrow Flood (LED17HOP38D41KNFL)
- NUVO 1-Light - Landscape Flood - PAR16 Flood -Dark Bronze Finish (SF76-645)
- NUVO LED Spider Cage Fixture, White Finish with Frosted Glass (62/1399)
- NUVO Howell 1 Light Small Outdoor Wall Fixture 60w Vintage Lamp I (60-5831)
- NUVO Pagoda Garden Fixture Small Hood 1 light 2 Tier Green Finish (SF77-323)
- NUVO Adams 1-Light 18 in. Outdoor Wall with Frosted Glass (60-4903)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Satin Aluminum Finish (SF77-139)
- WESTGATE LOHB-4FT-120W-50KLED OUTDOOR SIGN LIGHTS, 120~277V (LOHB-4FT-120W-50K)
- Nuvo Outdoor Wall Lights