Shop All Outdoor Wall Lights
Nuvo
1-Light 10 in. Rectangle Bulk Head Die Cast Bulk Head
Mfr # 60-531
Zoro # G3391460
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 6.5 in
- Height 10 in
- Length 4.88 in
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-531
- Zoro # G3391460
- UPC # 45923605314
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6.5 in |
Height | 10 in |
Length | 4.88 in |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 60W |
Finish | Architectural Bronze |
Housing Material | Die-cast Aluminum |
Standards | cETLus - Listed, Wet Location Listed |
Lamp Included | No |
Number of Bulbs | 1 |
Application | Outdoor Lighting |
Lamp Shape | A19 |
Lamp Base | Medium |
Description
The Briton 60-489 1 light, 10 inch hanging lantern is an elegant lighting solution for outside the home. Brighten the exterior of your home with this durable textured black fixture featuring clear glass. Light the way to your house or illuminate your porch or patio with this stylish lantern that adds sophistication to the exterior of any home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE Programming Jig for Smart Current LED Driver, KTLD-SC-PGMR-1 (KTLD-SC-PGMR-1)
- AMAX LIGHTING LED, Platter Square Light, 13 x 13 x 1 Bz (LED-SM13DL-BZ)
- FEIT ELECTRIC PAR38 E26 Medium Floodlight Color Changing 90 Watt Equivalence 1 pk (PAR38/90W/RGBY)
- NEBO Rechargeable LED Headlamp and Flashlight with 1000 Lumen Turbo Mode (7001)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Satin Aluminum Finish (SF77-139)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Black Finish (SF77-140)
- NUVO LED Cage Lantern Fixture, Black Finish with White Linen Acrylic (62/1397)
- NUVO 1-Light - 11in. - Industrial Style - Surface Mount with Frosted Glass - Old Bronze Finish (SF76-627)
- NUVO 1-Light - Landscape Flood - PAR16 Flood -Dark Bronze Finish (SF76-645)
- NUVO Supreme 18W LED Large Wall Lantern - Matte Black (62/1655)
- MAXIM Pathfinder 1-Light 5.5" Wide Architectural Bronze Outdoor Wall Sconce (52120ABZ)
- Nuvo Outdoor Wall Lights