Shop All Outdoor Wall Lights
Nuvo
1-Light 10 in. Rectangle Bulk Head Die Cast Bulk Head
Mfr # 60-530
Zoro # G3391409
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 6.5 in
- Height 10 in
- Length 4.88 in
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-530
- Zoro # G3391409
- UPC # 45923605307
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6.5 in |
Height | 10 in |
Length | 4.88 in |
Back Plate or Canopy Height (in.) | 1.1 |
Back Plate or Canopy Width (in.) | 6.8 |
Back Plate or Canopy Length (in.) | 9.5 |
Description
The Briton 60-542 is stylish yet affordable. This collection fits in with many of today's popular design schemes. With its square top design this collection will compliment the exterior of your home. This fixture is beautifully finished in Black and features clear glass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for LIGHTS OF AMERICA 7000C (7000C LIGHTS OF AMERICA)
- BUYERS PRODUCTS Ultra Bright 4.5 Inch Square LED Flood Light (1492128)
- ILB GOLD Bulb, Xenon Krypton Festoon, Replacement For Donsbulbs Xe-Fst-5W-24V, 10PK (XE-FST-5W-24V)
- JUNO LIGHTING Monopoint Adapter, Black (R40N BL)
- NUVO Willis LED Outdoor Small Wall with Antique White Glass (62-651)
- NUVO Banyan 1-Light 12 in. Outdoor Wall with Clear Water Glass (60-4923)
- NUVO 1-Light 8-5/8 in. Wall Lantern Cube Lantern with Clear Beveled Glass (60-3463)
- NUVO 2-Light - 14in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - Bronze Finis (SF76-531)
- NUVO 2-Light - 10in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - White Finish (SF76-502)
- NUVO Cove Neck 1-Light 14 in. Outdoor Lantern with Clear Seed Glass (60-4957)
- CWI LIGHTING Belmont 1 Light Outdoor Black Wall Lantern (0096W7-1-101)
- Nuvo Outdoor Wall Lights