Shop All Pendants
This Product is Discontinued
Nuvo
1 Light 10 in. Pendant Champagne Linen Washed Glass Bronze (Discontinued)
Mfr # 60-1278
Zoro # G3382351
This Product is Discontinued
Key Features
- Height 20-1/2"
- Width 9-3/4"
- Housing Finish Mahogany Bronze
- Lamp Type incandescent
- Mounting Canopy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 20-1/2" |
Width | 9-3/4" |
Details
Housing Finish | Mahogany Bronze |
Lamp Type | incandescent |
Mounting | Canopy |
Number of Lights | 1 |
Light Type | A19 Bulb, 100W Max. |
Style | Traditional |
Fixture Series | Empire |
Description
Pendant Fixture,1L,10",Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.