Shop All Outdoor Wall Lights
Nuvo
1-Light 10 in. Oval Cage Bulk Head Die Cast Bulk Head
Mfr # 60-524
Zoro # G3391287
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 10 in
- Length 5.5 in
- Light Technology Incandescent
- Watts 60W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-524
- Zoro # G3391287
- UPC # 45923605246
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6.13 in |
Height | 10 in |
Length | 5.5 in |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 60W |
Finish | Semi Gloss White |
Standards | cULus, Wet Location Listed |
Housing Material | Aluminum |
Lamp Included | No |
Lamp Base | Medium |
Application | Outdoor Lighting |
Lamp Shape | A19 |
Number of Bulbs | 1 |
Description
Satco's 60-538 1 light, 10 inch wall mounted Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, this lantern Bulk Head is beautifully finished in old bronze and features an acrylic lens. Make safety and security priorities with this Die Cast Bulk Head.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Lens for EUN Series 3 1/2 wide T5 Fluorescent Undercabinet Lights" (EUL32-3)
- LENAPE Slip-On Clip With Screws For Ceramic Accessories (6003)
- COAST PRODUCTS Rechargeable Pen Light (19648)
- SATCO 100 W A19 Incandescent - Silver Crown - 1500 Hours - 960L - Medium Base - 130V (S3956)
- NUVO Link 1-Light LED Tube Wall Sconce with White Glass Brushed Nickel Finish (62/2934)
- NUVO 1-Light 10 in. Oval Hood Bulk Head Die Cast Bulk Head (60-523)
- NUVO 1-Light - Landscape Flood - PAR16 Flood -Dark Bronze Finish (SF76-645)
- NUVO 1-Light - 5in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - Bronze Finish (SF76-521)
- NUVO Fixture, Outdoor Wall, 1L, 60W, A19, Medium Base, 120V, Incandescent (SF77/119B)
- NUVO Cove Neck 1-Light 12 in. Outdoor Lantern with Clear Seed Glass (60-3492)
- AMAX LIGHTING Amax Lighting LED-SPH/BZ LED Step Lights Horizontal, 2.7W, 3000 CCT, 160 Lumens, 80 CRI, Bronze (LED-SPH/BZ)
- Nuvo Outdoor Wall Lights