Shop All Outdoor Wall Lights
Nuvo
1-Light 10 in. Cage Lantern Wall Fixture Die Cast Linen Acrylic Lens
Mfr # 60-539
Zoro # G3391731
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 7.75 in
- Height 9.75 in
- Length 4.25 in
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-539
- Zoro # G3391731
- UPC # 45923605390
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 7.75 in |
Height | 9.75 in |
Length | 4.25 in |
Width (in.) | 7.75 |
Back Plate or Canopy Length (in.) | 9.5 |
Back Plate or Canopy Height (in.) | 0.4 |
Back Plate or Canopy Width (in.) | 7.12 |
Description
Outdoor Wall Fixture,1L,10",Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Natural G16.5 E12 (Candelabra) LED Bulb Soft White 40 W , 2PK (40797)
- ILC Replacement for Lumenarc Lu250/s50 replacement light bulb lamp (LU250/S50 LUMENARC)
- BULLDOG Portable 600W LED Light Tower w/ Cart, 105,000 Lumens, 6.5ft-9ft Adj. Height, 6 LED Swivel Banks (P11600)
- SIGNIFY HID LED, 28 W, ED75, Medium Screw (E26) (28GC/LED/840/ND E26 BB 6/1)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Black Finish (SF77-140)
- NUVO 1-Light - 16in. - Pendant - Warehouse Shade - Old Bronze Finish (SF76-662)
- NUVO Banyan 1-Light 17 in. Outdoor Wall with Clear Water Glass Bronze Finish (60-4925)
- NUVO 20W LED Bulk Head Fixture Black Finish (65-114)
- NUVO Adams 1-Light 17 in. Outdoor Post with Frosted Glass (60-4909)
- NUVO Drexel 1-Light 9 in. Outdoor Wall Fixture with Frosted Seed Glass (60-5602)
- MAXIM Pathfinder 1-Light 5.5" Wide Architectural Bronze Outdoor Wall Sconce (52120ABZ)
- Nuvo Outdoor Wall Lights