Shop All Outdoor Wall Lights
Nuvo
1-Light 10 in. Cage Lantern Wall Fixture Die Cast Linen Acrylic Lens
Mfr # 60-538
Zoro # G3391792
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 7.75 in
- Height 9.75 in
- Length 4.25 in
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-538
- Zoro # G3391792
- UPC # 45923605383
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 7.75 in |
Height | 9.75 in |
Length | 4.25 in |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 60W |
Finish | Old Bronze |
Housing Material | Glass / Metal |
Standards | cETL - Listed, Wet Location Listed |
Lamp Included | No |
Lamp Shape | A19 |
Lamp Base | Medium |
Number of Bulbs | 1 |
Application | Outdoor Lighting |
Description
Illuminate your evenings and create unforgettable moments with the Central Park 60-3469 outdoor wall lantern, with its traditional style and design. Constructed in die-cast aluminum featuring a powder-coated textured black finish, ensuring durability and longevity for years to come. The lantern showcases clear beveled glass panels that delicately capture and reflect the light, highlighting the timeless details on the fixture body, arm, and backplate. Its exquisite design seamlessly blends with many architectural elements to enhance the beauty of your outdoor spaces, welcome your guests in style and flair with Central Park.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 64635 HLX replacement light bulb lamp (64635 HLX SYLVANIA)
- HALO Open, Wide Self-Flange, 5175 (5175WH)
- ADVANCE PHILIPS ADVANCE 46 Watts, 2 Lamps, Electronic Ballast (IOP-2PSP32-LW-N)
- ILC Replacement For ELECTRIX 1435 (WW-1G0Q-9)
- NUVO Drexel 1-Light Outdoor Post Fixture with Frosted Seed Glass (60-5605)
- NUVO Central Park 3-Light 22 in. Wall Lantern with Clear Beveled Glass (60-893)
- NUVO 1-Light - 10in. - Oval Cage Wall Fixture - Polysynthetic Body & Lens - Black Finish (SF77-857)
- NUVO Supreme 18W LED Large Wall Lantern - Matte Black (62/1655)
- NUVO Adams 1-Light 17 in. Outdoor Post with Frosted Glass (60-4908)
- NUVO 1-Light - Landscape Flood - PAR38 Flood -Dark Bronze Finish (SF76-648)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8409K)
- Nuvo Outdoor Wall Lights