Shop All Wheelchairs
Nutrione
Tracer EX2 Wheelchair with Removable Desk-Length Arms; Silver Vein - 20 x 16 x 16 in.
Mfr # NU1363796
Zoro # G304161138
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nutrione
- MFR # NU1363796
- Zoro # G304161138
- UPC # 797410912435
- Country of Origin China
- Category Wheelchairs
Description
Combining a heavy-duty seat inner liner, low-maintenance carbon steel frame and interchangeable components with the 9000 Wheelchair series, this wheelchair sets the benchmark for long-lasting, durable wheelchairs.
Features- Removable, desk-length, padded arms for easy transfers
- Attractive, silver vein finish
- Heavy-duty inner liners keep seat and back from stretching
- 14-gauge crossbraces add durability and strength
- Folds for convenient travel and storage
- Color: Silver Vein
- Material: Carbon Steel
- Seat Width: 20"
- Seat Depth: 16"
- Back Height: 16"
- Overall Height: 35.88"
- Folded Width: 13"
- Wheel Height: 24"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HCS Cotton Tip Swab, Wood, 6, PK1000 (HCS1003)
- STANLEY HEALTHCARE Fall Monitor, Gray (91621)
- PHYSICIANSCARE Non-Aspirin, Tablet, 500mg, PK25 (54036)
- MABIS Medical Shears, Serrated, SS, 5-1/2 In (27-757-020)
- NUTRIONE 22 x 16 in. Tracer SX5 Wheelchair with Flip Back Desk Length Arms - Silver Vein (NU1363804)
- DYNAREX Dynarex DynaRide Reclining Wheelchair, Elevating Legrest & Detachable Desk Arm, 18in Seat (10239)
- DYNAREX Dynarex DynaRide S1 Wheelchair, Detachable Desk Arm & Foot Rest, 18inW Seat (10255)
- EVAC-CHAIR NORTH AMERICA LLC Evac+Chair® 600H Evacuation Stair Chair, 400 lbs. Capacity (600H)
- KARMAN Karman KN-880E 18 Inch Full Reclining Wheelchair with Padded Detachable Arms (KN-880E)
- FIRST VOICE Wheelchair, 500 lb, 24 In Seat, Silver/Navy (MDS806950)
- DRIVE MEDICAL Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest (ssp118fa-sf)
- Nutrione Wheelchairs