Shop All Wheelchairs
Nutrione
24 x 18 in. Tracer IV Wheelchair with Desk-Length Arms - Silver Vein
Mfr # NU1363789
Zoro # G304165556
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nutrione
- MFR # NU1363789
- Zoro # G304165556
- UPC # 797410936516
- Country of Origin China
- Category Wheelchairs
Description
Combining a reinforced, heavy-duty carbon steel frame which includes gusseted sides, caster journals and dual crossbraces, the Tracer IV Wheelchair is long-lasting and low-maintenance. Heavy-duty seat liner provides added durability.
Features- Heavy-duty inner liners keep seat and back from stretching
- Attractive, silver vein finish
- Padded, desk-length arms for added comfort
- 14-gauge crossbraces add durability and strength
- Folds to 13" wide for convenient travel and storage
- Color: Silver Vein
- Material: Carbon Steel
- Seat Depth: 18"
- Seat Hight: 24"
- Back Height: 16"
- Overall Height: 35.875"
- Folded Width: 13.25"
- Overall Width: 32.25"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE MEGAMAX Tab-Style Briefs, Black, X-Large, 50"-60", 40PK (1622)
- ZOLL STAT-PADZ II ELECTRODE (P/N 8900-0801-01 ), PK12 (8900-0802-01)
- ILC Replacement for Stratagene 2400 replacement light bulb lamp (2400 STRATAGENE)
- DICK MEDICAL SUPPLY Strap, Black, 4 ft. L x 2-1/2" W x 3" H (24041 BK)
- NUTRIONE 22 x 16 in. Tracer SX5 Wheelchair with Flip Back Desk Length Arms - Silver Vein (NU1363804)
- DYNAREX Dynarex DynaRide Reclining Wheelchair, Elevating Legrest & Detachable Desk Arm, 18in Seat (10239)
- DRIVE MEDICAL Silver Sport 2 Wheelchair - 20" Seat (ssp220dfa-sf)
- FIRST VOICE Transport Chair, 250 lb, 19 In Seat (MDS808200)
- MEDSOURCE Stair Chair, Aluminum, Capacity 350 lb. (MS-90044)
- CARMAN Karman CUPH-100-BK Universal Cup Holder for Wheelchair or Walker; Black (CUPH-100-BK)
- EVAC-CHAIR Stair Chair, Aluminum, 440 lb. (220H)
- Nutrione Wheelchairs