Shop All Chips, Pretzels and Popcorn
Nutrigrain
1.3 oz. Nutri-Grain® Strawberry Cereal Bars, 16 PK
Mfr # 35945
Zoro # G1939406
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1.3 oz
- Snack Food Type Breakfast foods
- Ingredients Wheat Whole-Grain Oats
- Packing Type Bar
- Standards Kosher Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nutrigrain
- MFR # 35945
- Zoro # G1939406
- UPC # 038000359484
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 1.3 oz |
Item Size | 1.3 oz |
Item Width | 6 in |
Item Height | 3 1/8 in |
Item Length | 7 3/4 in |
Details
Flavor | Strawberry |
Snack Food Type | Breakfast foods |
Item | Cereal Bar |
Ingredients | Wheat Whole-Grain Oats |
Packing Type | Bar |
Standards | Kosher Certified |
Items per Pack | 16 |
Packs per Case | 1 |
Package Type | Box |
Description
Cereal Bar, Packs per Case 1, Product Type Cereal Bar, Flavor Strawberry, Items per Pack 16, Pack Size 20.8 oz, Item Height 3 1/8 in, Item Size 1.3 oz, Item Width 6 in, Item Length 7 3/4 in, Package Type Box, Package Quantity 16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Deli Bag, Top Ldng, 1.25 mil, 10"x8", PK1000 (DELI-BAG-1-BLUE)
- ANTUNES Quick Disconnect - Male 1/4 Np (2080134)
- TAYLOR 6" Analog Mechanical Food Service Thermometer with 0 to 220 (F) (6072N)
- EAGLE GROUP Infinite Control 120Vac 15Amp (383640)
- NUTRIGRAIN 1.3 oz. Nutri-Grain® Blueberry Cereal Bars, 16 PK (35745)
- NUTRIGRAIN 1.3 oz. Nutri-Grain® Apple Cinnamon Cereal Bars, 16 PK (35645)
- NUTRIGRAIN Nutri-Grain Bars, Assorted Flavors, 48 PK (05872)
- SNYDERS OF HANOVER Snyder's Of Hanover Cheddar Cheese Pretzel Pieces 8 oz. Bag, PK6 (88770)
- CAINS Cains 1 gal. Mayonnaise, PK4 (71E264G0194)
- IDAHOAN FOODS Idahoan Foods Loaded Baked Mashed Potatoes 4 oz. Pouch, PK12 (2970002148)
- THICK & EASY Thick & Easy Puree Maple Cinnamon French Toast 7 oz., PK7 (60742)
- Nutrigrain Snacks & Sweets