Shop All Chips, Pretzels and Popcorn
Nutrigrain
1.3 oz. Nutri-Grain® Blueberry Cereal Bars, 16 PK
Mfr # 35745
Zoro # G1939421
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1.3 oz
- Snack Food Type Breakfast foods
- Standards Kosher Certified
- Packing Type Bar
- Packs per Case 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nutrigrain
- MFR # 35745
- Zoro # G1939421
- UPC # 038000357480
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 1.3 oz |
Item Length | 7 3/4 in |
Item Height | 3 1/8 in |
Item Width | 6 in |
Item Size | 1.3 oz |
Details
Flavor | Blueberry |
Snack Food Type | Breakfast foods |
Item | Cereal Bar |
Standards | Kosher Certified |
Packing Type | Bar |
Packs per Case | 1 |
Package Type | Box |
Items per Pack | 16 |
Description
Cereal Bar, Packs per Case 1, Product Type Cereal Bar, Flavor Blueberry, Items per Pack 16, Pack Size 20.8 oz, Item Height 3 1/8 in, Item Size 1.3 oz, Item Width 6 in, Item Length 7 3/4 in, Package Type Box, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHIRARDELLI Ghirardelli 60% Cacao Bittersweet Chocolate Baking Chip 10 oz., PK12 (61274)
- DANBY Compact Refrigerator and Freezer, 2.9 cu ft, White (DCR032A2WDD)
- E-Z MIX 5 qt. Mixing Cup (EZ70165)
- KELLOGGS Classic Variety Cereal Pack, PK60 (3800012609)
- NUTRIGRAIN 1.3 oz. Nutri-Grain® Apple Cinnamon Cereal Bars, 16 PK (35645)
- NUTRIGRAIN 1.3 oz. Nutri-Grain® Strawberry Cereal Bars, 16 PK (35945)
- NUTRIGRAIN Nutri-Grain Bars, Assorted Flavors, 48 PK (05872)
- VEG-ALL Veg-All 3 Bean Salad 108 oz., PK6 (F003710006053)
- CHEX MIX Chex Mix Muddy Buddies Snack Mix Cookies & Cream 4.25 oz., PK7 (16000-14854)
- LAWRENCE FOODS Lawrence Foods Deluxe Peach Filling 2 gal. Pail (121800)
- CLOROX Skimmer Leaf Push&Click Hd (95200CLX)
- Nutrigrain Chips, Pretzels and Popcorn