Nutrichef

Whiskey & Wine Decanter Set, NCGDS08


product price: $70.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Wine & Spirit Decanter Set - Classic Clear Glass Decanter Style - Naturally Aerates for Full Flavor & Aroma - Oxidation Preserves & Enhances Drink Taste - Separates Sediment Effectively Before Pouring - Elegant Home Bar & Tabletop Accent Decoration - Attractive & Stylish Smooth Barrel Clear Glass Design - Beautifully Detailed Antique Ship Adds a Unique Feel - Glass Globe Decanter Conveniently Detaches from Base Stand - World Map Etched-Texture Whiskey Glass Design - Integrated Stainless Steel Spigot Dispenser - Environmentally Friendly Construction - Lab Tested, BPA Free, Food Grade Safe - Stain-Resistant & Easy-to-Clean - Includes Whiskey Glasses and Decanter Stopper - Used for Scotch, Brandy, Bourbon, Rum, Gin, Liqueur, Wine, Whisky, Vodka What’s in the Box: - Glass Decanter - Decanter Stopper - Stainless Steel Spigot - (2) Whiskey Glasses - Wood Base Stand Technical Specs: - Decanter Capacity: 1100ml / 37 oz - Whiskey Glass Capacity: 300ml / 10 oz - Construction Materials: Pine Wood Base, Reinforced Silica Glass - Whiskey Glass Size (L x W x H): 3.4’’ x 3.4’’ x 3.4’’ -inches - Glass Decanter Size (L x W x H): 8.46’’ x 3.54’’ x 7.99’’-inches - Total Assembled Size (L x W x H): 8.2’’ x 4.72’’ x 12’’ -inches (Base & Decanter)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.