Nutrichef

Water Dispenser Hot & Cold Water Cooler (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Water Coolers
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Automatic Water Dispenser System - Simple Electric Plug-in Design - Built-in Compressor for Quick Water Cooling - Ability to Dispense Both Hot & Cold Water - Simple & Hassle-Free Operation - Universal Compatibility with 5-Gallon Bottles/Jugs - Countertop / Tabletop Design - Top-Loading Water Bottle Style - Ultra Quiet Operation Technical Specs: - Power Output: 500 Watt Heating, 65 Watt Cooling - Cold Water Capacity: 2.0 Liters / Hour - Hot Water Capacity: 5.0 Liters / Hour - Cold Water Temperature: 50-55° Fahrenheit - Hot Water Temperature: 185-205° Fahrenheit - Construction Material: Engineered ABS - Power Supply: 120/240V - Water Dispenser Size (L x W x H): 12.2’’ x 12.6’’ x 20.2’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products