Shop All Ovens and Ranges
Nutrichef
Vertical Rotisserie Oven - Rotating Kebob Cooker
Mfr # PKRTVG34
Zoro # G300681111
original price:
$134.99
14% off
new price: $114.99
/ea
Free Shipping & Returns
$114.99
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
- Brand Nutrichef
- MFR # PKRTVG34
- Zoro # G300681111
- UPC # 68888771177
- Country of Origin China
- Category Ovens and Ranges
Description
Features: - Rotating Vertical Oven Style - Versatile Meal Prep & Perfect for Kebobs - High-Powered Heating Element - Energy Efficient & Time-Saving Cooking - Adjustable Timer Setting - Convenient Heat-Resistant Tempered Glass Door - Safe Placement on Any Kitchen Table or Countertop - Includes Kebob Rack with (7) Skewers & Grease Drip Tray - Auto Power Off Safety Function - Stain Resistant & Easy-to-Clean Technical Specs: - High-Powered Heating Element: 1500 Watt - Max. Temperature Reached: Up to 464 °F (240?) - Max. Time Setting: Up to 60 mins - Capacity: 22+ Quarts - Power: 110V - Unit Dimensions (L x W x H): 11.1'' x 13.1'' x 17.7''
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
- DART Disposable Cold/Hot Cup 12 oz. White, Foam, Pk1000 (12J12)
- HOBART Thermostat, Gs (00-498096-00550)
- COMMERCIAL DISPLAY SYSTEM Kwik Level (10112)
- VULCAN HART Steamer Element 208V 7500W (836927)
- NUTRICHEF Rotisserie Oven (PKRT97)
- NUTRICHEF Electric Griddle - Crepe Maker Hot Plate Cooktop, PKCRM08.5 (PKCRM08.5)
- NUTRICHEF Electric Griddle - Crepe Maker Cooktop Hot Plate (PCRM12.V7)
- NUTRICHEF Dual Induction Cooktop (PKSTIND52)
- COOKING PERFORMANCE GROUP WOKR13N Natural Gas Wok Range with 13in Ring - 95000 BTU (351WOKR13N)
- VULCAN RESTAURANT EQUIPMENT Vulcan MSA48-101 Heavy-DutyFlat Top Griddle/Grill, Natural Gas, S/S, 4 Burners (MSA48-101)
- SUBURBAN Suburban 3308A Induction Cooktop Single (3308A)
- Nutrichef Ovens and Ranges