Shop All Vacuum Pack Machines
Nutrichef
Vacuum Sealer, PKVS35STS
Mfr # PKVS35STS
Zoro # G600681866
$72.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nutrichef
- MFR # PKVS35STS
- Zoro # G600681866
- UPC # 842893111681
- Country of Origin China
- Category Vacuum Pack Machines
Description
Features: - Automatic Vacuum Air Sealing Made Easy - Save Time & Money with Smart Meal Prep - Lab Tested to Effectively Increase Food Shelf Life - Simple Electric Plug-in Design - Hassle-Free Button Control Operation - Ability to Seal Dry & Moist Food Types - Selectable Air Seal Modes: ‘Gentle’ & ‘Normal’ Vacuum Sealing - Used for Dieting by Pre-Determining Food Portions - Creates Strong, Air-Tight Bags via Heat-Sealing - Re-Usable & Waterproof Air-Sealing Bags - High-Power Suction Element - LED Indicator Lights - Top Panel Digital Touch Button Controls - Stain-Resistant & Easy-to-Clean Housing - Safe Placement on Any Kitchen Table/Countertop - Can Also be Used for Preserving/Waterproofing Non-Food Items What’s in the Box: - Vacuum Sealer - (5) Medium Vacuum Bags (7.8’’ x 11.8’’ -inches) - Long Vacuum Bag Roll (7.8’’ x 78.7’’ -inches) - Vacuum Air Hose Technical Specs: - High-Power Suction Element: 110 Watt - Vacuum/Suction Strength: 14L/min (-0.8 bar) - Vacuum Air Hose Length: 1.3’ ft. - Sealable Bags: Environmentally Friendly Polyamide - Withstands Food Temperature of 212°Fahrenheit Max. - *Vacuum Air Hose Connects to NutriChef Vacuum Seal Container Models: PKVSCN1L, PKVSCN2L (Sold Separately) - Construction Material: Engineered ABS, Stainless Steel - Power Cable Length: 3.3’ ft. - Power Supply: 120V - Dimensions (L x W x H): 16.3’’ x 5.31’’ x 3.2’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE AdamsRite: 8600 Series Tall Door Kit (ADR-8655)
- JACKSON Thermostat 120-170 Deg Wash (59300031365)
- HIDDEN VALLEY Hidden Valley Buttermilk Ranch Salad Dressing 1 gal. Jug, PK12 (21003)
- IMPERIAL #46 ORIFICE, PN: 5119-G-4 DRILLED TO SIZE & MARKED (2062-1)
- NUTRICHEF Commercial Chamber Food Vacuum Sealer (PKVS70STS)
- NUTRICHEF Commericial Vacuum Sealer (PKVS50STS)
- NUTRICHEF Vacuum Sealer With Wine Stopper Black (PKVS18BK)
- NUTRICHEF Vacuum Sealer, PKVS20STS (PKVS20STS)
- NUTRICHEF Vacuum Sealer, PKVS25BK (PKVS25BK)
- SEALER SALES 30" Retractable Nozzle Vacuum Sealer w/ Gas Flush (AVN-30)
- POWERXL MetalPlastic Duo NutriSealer (PXLN)
- Nutrichef Vacuum Pack Machines