Nutrichef

Vacuum Sealer, PKVS25BK


product price: $66.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Automatic Vacuum Air Sealing Made Easy - Save Time & Money with Smart Meal Prep - Lab Tested to Effectively Increase Food Shelf Life - Simple Electric Plug-in Design with Hassle-Free Operation - Ability to Seal Dry & Moist Food Types - Integrated Roll Cutter for Custom Cut Bag Sizes - Selectable Air Seal Modes: ‘Gentle’ & ‘Normal’ Vacuum Sealing - Used for Dieting by Pre-Determining Food Portions - Creates Strong, Air-Tight Bags via Heat-Sealing - Re-Usable & Waterproof Air-Sealing Bags - High-Power Suction Element - LED Indicator Lights - Top Panel Digital Button Controls - Stain-Resistant & Easy-to-Clean Housing - Safe Placement on Any Kitchen Table/Countertop - Can Also be Used for Preserving/Waterproofing Non-Food Items What’s in the Box: - Vacuum Sealer - (5) Medium Vacuum Bags (7.8’’ x 11.8’’ -inches) - Long Vacuum Bag Roll (7.8’’ x 78.7’’ -inches) - Vacuum Air Hose Technical Specs: - High-Power Suction Element: 110 Watt - Vacuum/Suction Strength: 12L/min (-0.6 bar) - Vacuum Air Hose Length: 1.3’ ft. - Sealable Bags: Environmentally Friendly Polyamide - Withstands Food Temperature of 212°Fahrenheit Max. - *Vacuum Air Hose Connects to NutriChef Vacuum Seal Container Models: PKVSCN1L, PKVSCN2L (Sold Separately) - Construction Material: Engineered ABS, Stainless Steel - Power Cable Length: 3.3’ ft. - Power Supply: 120V - Dimensions (L x W x H): 14.4’’ x 5.5’’ x 3.0’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.