Nutrichef

Vacuum Sealer, PKVS20STS


product price: $81.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Automatic Vacuum Sealing Made Easy - Save Time & Money with Smart Meal Prep - Lab Tested to Effectively Increase Food Shelf Life - Hassle-Free Operation & Simple Electric Plug-in Design - (2) Food Modes: ‘Dry’ & ‘Moist’ Food Settings - Perfect for Marinating Foods for Savory Results - Includes Re-Usable & Washable Vacuum Seal Bags - Also Includes Wine Stopper & Suction Hose - Vacuum Sealing Bags are Microwaveable Safe - Adjustable Vacuum Suction Speed - High-Power Suction Element - LED Indicator Lights - Digital Touch Button Control Panel - Stain-Resistant & Easy-to-Clean Housing - Safe Placement on Any Kitchen Table/Countertop - *Can Also be Used for Preserving/Waterproofing Non-Food Items What’s in the Box: - Vacuum Sealer - Removable Weight Scale - (5) Vacuum Bags, 7.8’’ x 11.8’’ -Inches - Vacuum Bag Roll, 7.8’’ x 78.7’’ -Inches - Wine Stopper & Vacuum Hose Technical Specs: - High-Powered Suction Motor: 110 Watt - Pressure Air-Flow: 12L /min, -0.8 bar - Construction Material: Stainless Steel Housing - Power Cord Length: 3.8’ ft. - Power: 110V - Dimensions (L x W x H): 14.2’’ x 5.9’’ x 3.0’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.