Nutrichef

Small Fry Pan Work With Nccw11Bd


product price: $23.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Nutrichef
  • MFR # PRTNCCW11BDSFP
  • Zoro # G000681343
  • UPC #
    68888011976
  • Country of Origin China
  • Category Cookware

Description

Features: - Ceramic Diamond Inside - Heat Resistant Lacquer Outside - Metal + Silicone Handle - Elegant & Sleek Diamond-Line Pattern - Stain-Resistant & Easy-to-Clean What's in the Box: - 8'' Small Fry Pan Technical Specs: - Max Temperature: 392° Fahrenheit (200° Celsius) - Construction Material: Reinforced Forged Aluminum Metal, Engineered Nylon Silicone, Tempered Glass - Interior Coating: Excilon Black Diamond Ceramic, - Exterior Coating: Heat Resistant Lacquer - Thickness: 3.0/3.5mm - Material Metal Hardness: 7HB - Small Fry Pan Size (L x W x H): 15.1’’ x 7.9’’ x 1.6’’ -inches (with Handle)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.