No Product Image Available

Nutrichef

Round Proofing Bread Basket Set - Natural Rattan Baskets with Washable Linen Cloth, Splinter-free an


product price: $44.79
/pr

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Nutrichef
  • MFR # NCPORS
  • Zoro # G501902121
  • UPC #
    842893140629
  • Country of Origin China
  • Category Bakeware

Description

Features: - Premium Banneton Proofing Basket - Holds Up to 2 lbs. of Dough - Excellent Hand-Crafted Material - Made from 100% Pure all Natural Rattan - Smooth Wooden Tool Handles Made from Pure Natural Beach Wood - Perfect for Making Delicious and Healthy, Sourdough Bread - Crafted with a Smooth Splinter-Free and Odor-free Surface - Natural Mold Resistance - Simple and Easy Cleaning Process - Flexible Plastic Scrapper for Increased Malleability - Washable Linen Cloth What's in the Box: - (2) Bread Basket - (2) Linen Cloth - (1) Metal Scrapper - (1) Plastic Scrapper - (1) Scoring Lame with Blades - (1) Lame Case - (4) Extra Blades - (1) Plastic Measuring Spoons Set - (1) Silicone Baking Brush Construction Materials: - Bowls & Cloth Liners: Rattan + Linen - Metal Scraper: Stainless steel 430+ Rubberwood - Plastic Scraper: PP - Measuring Spoons: PP - Basting Brush: Silicone + Stainless Steel Technical Specs: - Blade Size: 1.8'' x 1'' x 0.04'' -inches - Metal Scrapper Size: 4.2'' x 6'' x 1'' -inches - Plastic Scraper Size: 4.7'' x 3.7'' x 0.04'' -inches - Weight Capacity: 1.8 lbs. - Total Product Dimensions (L x W x H): 9.3'' x 9.3'' x 5'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.