Nutrichef

Rotisserie Cooker, Dual Hot Plates


product price: $155.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Multi-Function Kitchen Cooker - Convection Oven + Toaster Oven Ability - Simple Electric Plug-in Design - Compact, Countertop Food Prep with Tasty Results - Dual Top Panel Hot Plates (Small & Large) - Rotisserie Mode Perfect for Roasting Meats - Ability to Cook, Bake, Grill, Broil, Roast & Toast - Energy Efficient Design: Save Time & Cook Quickly - Time & Temperature Setting Adjustment - Front Panel Rotary Controls - Easy Access Glass Door - Convenient Cooking Lamp Light - High-Powered Heating Element - Easy-to-Clean & Stain-Resistant Housing - Perfect for Any Kitchen Counter or Tabletop - *Oven & Hot Plate Heating Cannot be Used Simultaneously What’s in the Box: - Toaster Oven Cooker - Grill Rack - Baking Tray - Rotisserie Fork - Tray Handles Technical Specs: - Countertop Oven Capacity: 30+ Quarts - Oven Cooker Heating Element Power: 1500 Watt - Hot Plate Power: 900 Watt (Large), 500 Watt (Small) - Maximum Timer Setting: 60 Minutes - Oven Temperature Setting: 160 - 450° Fahrenheit - Hot Plate Temperature Setting: 390 - 750° Fahrenheit - Housing Construction Material: Metal Steel Alloy - Power Cord Length: 3.2’ ft. - Power Supply: 120V - Total Unit Dimensions (L x W x H): 19.6’’ x 16.0’’ x 13.5’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.