Nutrichef

Rechargable Blender (Discontinued)


This Product is Discontinued
Shop for all Blenders and Juicers
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Compact Home Kitchen Blender - Lightweight & Portable Food Blender Style - Built-in Rechargeable Battery - Includes USB Charging Cable - Simple Electric Plug-in Design - High-Speed Blending Motor - Hassle-Free One Button Activation - Stainless Steel Cutting Blade - Perfect for Mixed Drinks, Fresh Juices, Smoothies, Soups, & More - Powerful 360° Cylindrical Impact for Instant Nutrition Extraction - Stain Resistant & Easy-to-Clean - Large Capacity Easy-Pour Container - BPA Free, Food Grade Construction - Great for Travel, Camping, Backpacking & Outdoor Parties What's in the Box: - Portable Blender - USB Charging Cable - Wall Power Adapter Technical Specs: - High-Powered Blender Motor: 100 Watt - Blend Speed Settings: Up to 13,000+ RPM - Blender Cup Capacity: 300ml (10 oz.) - Construction Material: Clear Tritan Blend Container, Engineered ABS Housing - Battery Life: Up to 2.5 Hours / 300 Cycles - Rechargeable Battery: 7.4V Li-iOn, 2000mAh - 7.4Wh - Power Cable Length: 4.9’ ft. - Power Supply: 120V - Total Blender Size (L x W x H): 3.7’’ x 3.8’’ x 11.4’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.