Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Professional Home Kitchen Blender - Digital Countertop Power Pro Blender with Pulse Blend

  • Mfr # NCBL60

  • Zoro # G001902089


product price: $71.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCBL60
Zoro #
G001902089
UPC #
842893135755
Country of Origin
China

Description

Features: - Home Kitchen Power Pro Blender System - Powerful High-Speed Blending Motor - Sleek, Modern Food Blender Style - Convenient Lid Covers for Protein-Packed Gym Smoothies-to-Go - Simple Electric Plug-in Design - Stainless Steel Cutting Blade - Powerful 360° Cylindrical Impact for Instant Nutrition Extraction - Reinforced Serrated Blades Blend Ice Easily - Stain Resistant & Easy-to-Clean - Large Capacity Easy-Pour Containers - BPA Free, Food Grade Construction - Safe for Placement on Any Kitchen Table or Counter - Perfect for Mixed Drinks, Fresh Juices, Smoothies, Milkshakes & More What's in the Box: - Electric Blender Base - 600ml Tall Cup - 300ml Short Cup - 300ml Party Mug - Cross Blade - Flat Blade - Lip Ring with handle - Lip Ring - (2) Solid Lid - Food Recipe Book Technical Specs: - High-Powered Blender Motor: 600 Watt - Blend Speed Settings: Up to 21,000+ RPM - Blend Cup Capacity: 20 oz. / 10 oz. - Noise Operating Level: <90dB - Construction Material: Clear Tritan Blend Container, Engineered ABS +Aluminum Housing - Power Cable Length: 3’ ft. - Power Supply: 120V - Total Blender Size (L x W x H): 5.9’’ x 6.0’’ x 13.8’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.