No Product Image Available

Nutrichef

Professional Home Kitchen Blender - Digital Countertop Power Pro Blender with Pulse Blend


product price: $95.29
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Home Kitchen Power Pro Blender System - Powerful High-Speed Blending Motor - Sleek, Modern Food Blender Style - Convenient Lid Covers for Protein-Packed Gym Smoothies-to-Go - Simple Electric Plug-in Design - Hassle-Free Button Controls - Stainless Steel Cutting Blade - Powerful 360° Cylindrical Impact for Instant Nutrition Extraction - Reinforced Serrated Blades Blend Ice Easily - Stain Resistant & Easy-to-Clean - Large Capacity Easy-Pour Containers - BPA Free, Food Grade Construction - Safe for Placement on Any Kitchen Table or Counter - Perfect for Mixed Drinks, Fresh Juices, Smoothies, Milkshakes & More What's in the Box: - Electric Blender Base - Short Mug - (2) Oversize Mugs - Cross Blade - Drinking Lid - Lip Ring - Solid Lid - Food Recipe Book Technical Specs: - High-Powered Blender Motor: 1200 Watt - Blend Speed Settings: Up to 24,000+ RPM - Blend Cup Capacity: 24 oz. / 10 oz. - Noise Operating Level: <90dB - Construction Material: Clear Tritan Blend Container, Engineered ABS +Aluminum Housing - Power Cable Length: 3’ ft. - Power Supply: 120V - Total Blender Size (L x W x H): 5.9’’ x 6.0’’ x 15.0’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.