Nutrichef

Pre-Seasoned Cooking Wok - Cast Iron Stir Fry Wok With Wooden Lid


product price: $58.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Nutrichef
  • MFR # NCCIWOK60
  • Zoro # G100669944
  • UPC #
    842893118758
  • Country of Origin China
  • Category Cookware

Description

Features: - Classic Kitchen Wok Design - Enjoy Traditional Chinese Iron Wok Cooking Style - Long Lasting, Heavy-Duty Cast Iron - Used for Home & Restaurant Quality Food Prep - Smooth & Non-Stick Pre-Seasoned Coating - Wide Diameter Wok Size for Large Meals - Integrated Side Carry Handles - Stain-Resistant & Easy-to-Clean - Includes Wooden Wok Lid Cover - Safe for Gas, Electric, Ceramic & Induction Counter Cooktops - Effectively Distributes & Retains Heat for Even Cooking All-Around - Perfect Kitchen Cookware for Oven Safe & Stovetop Meal Prep What’s In The Box: - Cast Iron Wok - Wooden Lid Cover - Silicone Oven Grab Mitt Technical Specs: - Wok Capacity: 5.8+ Quart - Max Temperature 480° Fahrenheit (248° Celsius) - Construction Material: Cast Iron Metal - Total Wok Size (L x W x H): 17.09’’ x 11.46’’ x 1.81’’ - inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.