No Product Image Available
Nutrichef

Non-stick Mega Bake Pan - Stylish Metallic Coating, Dishwasher Safe and PFOA, PFOS, PTFE Free


original price: $23.77
4% off
new price: $22.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Nutrichef
  • MFR # NCLG1BD
  • Zoro # G201902216
  • UPC #
    842893132549
  • Country of Origin China
  • Category Bakeware

Description

Features: - Flexible & Nonstick Carbon Steel Bakeware - Professional Home Kitchen Bake Pan - Commercial Grade Restaurant Quality Metal Bakeware - Durable & Reliable Cookie & Muffin Sheet Oven Pan Style - Attractive, Stylish Non-Stick Blue Diamond Silicone Coating - Dishwasher Safe - Recommended for Hand-wash Only - Long-Lasting, Stain-Resistant & Easy-to-Clean - Space-Saving Stackable Wide Tray Pan Design - Ideal for Baking a Number of Astonishing Baked Goods - Metal, Reusable, Quality Kitchenware For Cooking & Baking Cake Loaf, Muffins & More - Suitable for Oven, Refrigerator, and Freezer - PFOA, PFOS, PTFE Free What’s In The Box: - (1) Mega Bake Pan (1 qt.) Technical Specs: - Temperature Resistance: Up to 446° Fahrenheit (230° Celsius) - Construction Material: Carbon Steel - Metal Tray Thickness: 0.7mm - Mega Baking Pan Size (L x W x H): 21.9'' x 15.8'' x 1 '' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.