Shop All Food Processors
Nutrichef
Multifunction Food Processor - Ultra Quiet Powerful Motor, Includes 6 Attachment Blades, Up to 2L Ca
Mfr # NCFPBLU
Zoro # G901902257
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nutrichef
- MFR # NCFPBLU
- Zoro # G901902257
- UPC # 842893136349
- Country of Origin China
- Category Food Processors
Description
Features: - Quiet Powerful Motor - Includes 6 Attachment Blades: Slicer/Shredder Blade Disc, Masher Blade Disc, Chopper Blade, Knead Dough Blade, Emulsifying Blade, and Citrus Juicer - Quick to Put Together - Silent Strength, Ultra-Quiet - Energy Efficient with Low Power Consumption - Pre-set Speed Function - Compact Design - Easy to Store and Clean - Electronic Overload Protection - Every Part (except the base with the motor, cup & gearbox) is Dishwasher Safe - Silicone rubber bottom suctions in order to hold strong on countertops while in use What's in the Box: - (1) Shredding/Slicing - (1) Masher Blade Disc - (1) Top-rated S blade - (1) Emulsifying - (1) Kneading - (1) Citrus juicer attachment - Power Cable Technical Specs: - Construction Material: ABS Housing, AS Cup - Voltage: AC120V, 60Hz. - Power Output: 600W - Load Capacity: 12 Cups for Dry Ingredients, 9 Cups for Liquid Ingredients - Continuous Use: =1min - Power Cable Length: 3.28’ ft. - Product Dimension (L x H): 13.78’’ x 7.48’’ x 13.58’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUGHPRO PROLUXE Feet Rubber 3/4 Heavy Duty Bla (11016546469)
- HOBART Meat Grip (913067)
- BROAN Range Hood, Under Cabinet, Silver, 1.4A (BCSD130SS)
- APW WYOTT Electric Griddle, W 36 In (EG-36I)
- NUTRICHEF Compact Food Dehydrator Machine (PKFD06)
- NUTRICHEF Electric Food Spirazlier (PKESPR26)
- NUTRICHEF Food Processor, NCFPG9 (NCFPG9)
- NUTRICHEF Baby Food Processor (PKBFB18)
- AMERICAN EAGLE AE-DSE45B Elite Series Dough Sheeter Bench Type 17.75"W x 71"L, 220V/1Ph (AE-DSE45B)
- BLACK & DECKER Black & Decker HC150W 1.5 Cup Mini Food Chopper (708075)
- LEM PRODUCTS Lem Products 6723837 5 lbs Mighty Bite 1 Speed Sausage Stuffer (6723837)
- Nutrichef Food Processors