Shop All Cookware
Nutrichef
Large Fry Pan Work With Nccw12S
Mfr # PRTNCCW12LFP
Zoro # G400681264
product price: $32.49
/ea
$32.49
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
Features: - Stylish Modern Kitchen Cookware Design - Elegant & Sleek Metallic Ridge-Line Pattern - Heat resistant Lacquer Outside - Induction Compatible - Stain-Resistant & Easy-to-Clean - Safe for Gas, Electric, Ceramic & Induction Counter Cooktops What's in the Box: - 11'' Large Fry Pan Technical Specs: - Max Temperature: 392° Fahrenheit (200° Celsius) - Construction Material: Reinforced Forged Aluminum Metal, Engineered Bakelite, Tempered Glass - Interior Coating: Whiteford Xylan Plus, - Exterior Coating: Hard-Anodized Look Heat Resistant Lacquer - Coating Thickness: 4.0mm - Metal Material Hardness: 1-2 Level HB - Large Fry Pan Size (L x W x H): 18.7’’ x 11.0’’ x 2.2’’ -inches (with Handle)
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
- PEPPERIDGE FARM Goldfish Crackers, Cheddar, 1.5 oz Bag, PK30 (36787)
- MANITOWOC Bin Switch (7888)
- JACKSON Drain Solenoid - 120V (04810-200-11-00)
- TRUE Grill Assembly Gdm-47 Black 50 5/8W X 11 1/4H (879380)
- NUTRICHEF Sauce Pot (NC3PSP)
- NUTRICHEF 12" Fry Pan (NC3PL12)
- NUTRICHEF Cooking Pot Lid Works With Nccw12S (PRTNCCW12CPCOVER)
- NUTRICHEF Cooking Pot Work With Nccw11Ds (PRTNCCW11DSCP)
- NUTRICHEF 10" Fry Pan (NC3PL10)
- NUTRICHEF Small Fry Pan Work With Nccw14S20S (PRTNCCW14SSFP)
- BARBOUR Fry Basket Nickel Plated (0126)
- Nutrichef Cookware