Nutrichef

Kitchen Oven Baking Pans, NCBS10S


product price: $48.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Nutrichef
  • MFR # NCBS10S
  • Zoro # G800680720
  • UPC #
    842893126999
  • Country of Origin China
  • Category Bakeware

Description

Features: - Flexible & Nonstick Carbon Steel Bakeware Set - Professional Home Kitchen Bake Pan Set - Commercial Grade Restaurant Quality Metal Bakeware - Durable & Reliable Cookie & Muffin Sheet Oven Pan Style - Attractive, Stylish Non-Stick Gray Silicone Coating - Dishwasher Safe - Recommended for Hand-wash Only - Long-Lasting, Stain-Resistant & Easy-to-Clean - Space-Saving Stackable Wide Tray Pan Design - Ideal for Baking a Number of Astonishing Baked Goods - Metal, Reusable, Quality Kitchenware For Cooking & Baking Cake Loaf, Muffins & More - Suitable for Oven, Refrigerator, and Freezer - PFOA, PFOS, PTFE Fee What’s In The Box: - (1) Roasting Pan - (1) Oven Crisper Pan - (1) Round Pizza Pan - (1) Medium Cookie Sheet - (2) Round Cake Pans - (1) Square Cake Pan - (1) Loaf Pan - (1) Large Cookie Sheet - (1) 12 Cup Muffin Pan Technical Specs: - Temperature Resistance: Up to 446° Fahrenheit (230° Celsius) - Construction Material: Carbon Steel - Metal Tray Thickness: 0.35-0.4MM - Roasting Pan Size (L x W x H): 14.75" x 10.75" x 2.75" -inches - Round Pizza Pan Size (L x W x H): 12.8'' x 0.6'' -inches - Large Cookie Sheet Size (L x W x H): 17" x 11.5" x .75" -inches - Medium Cookie Sheet Size (L x W x H): 15" x 10" x .75'' -inches - Round Cake Pans Size (L x W x H): 9" x 9" x 1.5" -inches - Square Cake Pan Size (L x W x H): 9" x 9" x 1.75" -inches - Loaf Pan Size (L x W x H): 10" x 5.75" x 2.25" -inches - Oven Crisper Pan Size (L x W x H):15.5" 13.25" x 1.25" -inches - 12-Cup Muffing Pan Size (L x W x H): 13.8" x 10.4" x 1.18'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.