Nutrichef

Induction Cooker, PKSTIND48


original price: $186.99
9% off
new price: $169.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Ceramic Tempered Glass Induction Cooktop - Simple Electric Plug-in Flameless Burner Design - (2) Circular Top Panel Heating Zones - Independent Configurable Temperature Zone Setting - High-Powered Heating Elements - Quickly Heats for Instant Food Prep - Digital LCD Display Screens - Sensor Touch Controls - Countdown Timer Setting - Stain-Resistant & Easy-to-Clean - Compact & Space-Saving Style - Energy Efficient: Low Power Consumption - Safety Certified & Approved - For Use with All of Your Steel Kitchen Cookware, Pots & Pans Technical Specs: - Dual Heating Element Power: 1800 Watt x 2 - Circular Heat Zone Diameter: 6.7’’ -inches (-Each) - Max. Timer Setting: Up to 4 Hours - Construction Materials: Tempered Ceramic Glass, Engineered ABS - Power Cord Length: 4.9’ ft. - Power: 120V - Unit Size (L x W x H): 14.2’’ x 23.6’’ x 2.6’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.