Nutrichef

Homebrew Mini Keg Beer Dispenser, PKBRTP60 (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Barware and Beverage Service
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - 64 oz. Standard Growler Size - Detachable Regulator and Spout Under Pressure - Detached Regulator Height 9.25" - Easy Fit for Home Refridgerator - Homebrew CO2 System Keeps Carbonated Beverages Fresh All Day - Adjustable Pressure Regulator - Solid Stainless Steel Material - Hexagonal Screw Cap Makes Easy to Grip - Black Premium Scratch Resistant Powder Coating - Easy to Assemble - Easy to Fill - Easy to Clean What’s In The Box: - Stainless Steel Keg with Black Powder Coating - Brass Tap - Cap Spear - CO2 Aluminum Regulator with 0-30PSI - Food Grade Silicone O-Ring Kit - 47.24’’ Tubing Construction Material: - Food Grade 304 Stainless Steel: (Kegs and Cap Spears) - Aluminum: (Regulator), Brass Tap (Tap) Technical Specs: - Keg Liquid Volume Capacity: 64 oz. - CO2 System: 30 PSI, Safety Pressure Regulated - Standard Threaded CO2 Cartridge Compatibility (Not included) - CO2 Regulator and Cartridge Threaded Size: 3/8-24UNF - Total Assembled Dimensions (L x W x H): 9.0’’ x 5.3’’ x 12.2’’ -inches - Stoage Dimensions with Detached Faucet and Regulator (L x W x H) 5.3" x 5.3" x 9.25"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.