Nutrichef

Griddle With Plant Oil Coating


product price: $42.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Nutrichef
  • MFR # NCCIRG59
  • Zoro # G200669943
  • UPC #
    842893118741
  • Country of Origin China
  • Category Cookware

Description

Features: - Classic Flat Grill Pan Design - Long Lasting, Heavy-Duty Cast Iron Grilling Pan - Enjoy Traditional Grill Pan Cooking Style - Convenient Reversible Sides, Flat & Grilled - Ridge-Lined Grill Marks for Chargrilled Food - Extra-Wide Skillet Size for Large Meals - Stain-Resistant & Easy-to-Clean - Effectively Distributes & Retains Heat for Even Cooking All-Around - Perfect Kitchen Cookware for Oven Safe & Stovetop Meal Prep - Safe for Gas, Electric, Ceramic & Induction Counter Cooktops What’s in the Box: - Reversible Cast Iron Grill Pan - Silicone Oven Grab Mitt Technical Specs: - Max Temperature 480° Fahrenheit (248° Celsius) - Construction Material: Cast Iron Metal - Total Grill Plate Size (L x W x H): 18.0’’ x 10.0’’ x 0.6’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.