Shop All Knives & Cutlery
Nutrichef
Food Spiralizer
Mfr # PKESPR26
Zoro # G4369559
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Acrylonitrile Butadiene Styrene (ABS)
- Blade Type Removable
- Color White
- Blade Material Stainless Steel
- Number of Blades 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nutrichef
- MFR # PKESPR26
- Zoro # G4369559
- UPC # 842893105338
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Cord Length | 3.30 ft |
Details
Item | Food Chopper |
Material | Plastic, Acrylonitrile Butadiene Styrene (ABS) |
Blade Type | Removable |
Color | White |
Blade Material | Stainless Steel |
Number of Blades | 3 |
Maximum Fluid Capacity | 1.27 qt |
Description
The NutriChef Food Spiralizer can slice, chop, and make string-like spirals used for salads, vegetable garnishes, pastas, noodles, and more! It creates fun food that boosts kids’ appetite to help them eat their veggies. The veggie chopper processor features a simple electronic plug in design with a 3.3 ft. power cord length, safe for tabletop or countertop placement. Impress your guests and serve stunning salads with this fruit and vegetable slicer!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS PRIDE Signal Light 1/2" Amber 250V (P1127X)
- HOBART Bumper Slide Rod (00-915255)
- BUNN Switch7/8 X 1-1/2 Spst For Bunn - Part# 2753.0000 (2753)
- CLEVELAND Blower Motor Kit (FK110683)
- NUTRICHEF Electric Kitchen Knife With Wooden Storage Tray (PKELKN16)
- NUTRICHEF 13Pc Professional Ss Knife Set (NCKNS13)
- DEXTER RUSSELL Fillet Knife, Wide, 8 In, Poly, White (10223)
- J.A. HENCKELS INTERNATIONAL Knife Block Set, Statement, 15pc (13550-005)
- MERCER CUTLERY Carving Knife, 10 In (M23580)
- MUNDIAL Mundial W656 - Take-A-Part Poultry Shears (W656)
- MERCER CUTLERY Santoku Knife, Granton Edge, 7 In., Yellow (M22707YL)
- Nutrichef Knives & Cutlery