Nutrichef

Electronic Warming Tray, PKWTR15


product price: $73.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Keep Food Warm and Ready to Serve! - Place Heat-Resistant Cookware on Top & Entertain - Can be Used with Baking Sheets / Casserole Dishes - Non-Stick, Heat-Resistant Tempered Glass - High Powered Heating Element - Stain-Resistant & Easy-to-Clean - Ultra Thin & Sleek Space-Saving Design - Safe for Placement on Any Tabletop / Counter - Energy Efficient: Low Power Consumption - Convenient Cool-Touch Carry Handles - Perfect for Buffets, Banquets, House Parties - LED Power Indicator Light - ON / OFF SwitchTechnical Specs: - Warming Surface Size (L x W): 14.5'' x 8.6'' - Maximum Temperature: 203 °F - Housing Construction Material: Stainless Steel - Heating Element Power: 130 Watt - Power Cord Length: 3.9' Ft. - Power Supply: 120V - Total Dimensions (L x W x H): 19.2'' x 9.9'' x 1.6'' -with Handles

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.