Nutrichef

Electric Kitchen Kettle, Cordless Water Boiling Hot Pot (Black) (Discontinued)


This Product is Discontinued
Shop for all Cookware
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Nutrichef
  • MFR # PKWK10BK
  • Zoro # G100681663
  • UPC #
    68888767873
  • Country of Origin China
  • Category Cookware

Description

Features: - Boil Water Quickly & Easily - Simple Plug-in Operation Kettle - Convenient Easy-Pour Locking Spout - Easy Refillable Stainless Steel Inner Container - Heat-Resistant & Stain-Resistant Housing - Cordless Kettle Design - Detachable Heating Plate & Removable Container - Safe for Placement on Any Kitchen Table or Countertop - Automatic Power Off Safety Feature - LED Indicator Light Technical Specs: - High-Powered Heating Element: 1000 Watt - Maximum Temperature Reached: 212 °F - Container Capacity: 1.5+ Quarts - Kettle Housing Material: Engineered PP - Power Cord Length: 2.5' ft. - Power: 120V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products