Nutrichef

Dutch Oven Pot Work With Nccw11Rdd


product price: $43.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Nutrichef
  • MFR # PRTNCCW11RDDDOP
  • Zoro # G000681107
  • UPC #
    68888014212
  • Country of Origin China
  • Category Cookware

Description

Features: - Elegant & Sleek Diamond Pattern - Stylish Modern Kitchen Cookware Design - Durable & Long Lasting Non-Stick Coating - Heat resistant Lacquer Outside - Induction Compatible - Stain-Resistant & Easy-to-Clean - Safe for Gas, Electric, Ceramic & Induction Counter Cooktops What's in the Box: - Dutch Oven Pot with Lid, (3.6 Qt) Technical Specs: - Max Temperature: 392° Fahrenheit (200° Celsius) - Construction Material: Reinforced Forged Aluminum Metal, Engineered Nylon Silicone, Tempered Glass - Interior Coating: Excilon Gray Ceramic, - Exterior Coating: Heat Resistant Laquer - Coating Thickness: 3.5mm - Metal Material Hardness: 7 Level HB - Dutch Oven Pot Size (L x W x H): 13.7’’ x 9.5’’ x 4.1’’ -inches (with Lid)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.