Nutrichef

Countertop Ice Maker Digital, PICEM62.5 (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Ice Makers
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Freestanding Kitchen Countertop Ice Maker - Just Add Water for Automatic Ice Making - Simple Electric Plug-in Design - Hassle-Free Button Controls - Compact & Portable Style - Front Panel Digital LCD Display - Quick Ice Cubes: Ready-to-Serve in 10 Minutes - (3) Selectable Ice Cube Sizes: Small, Medium, Large - 'Add Water' and 'Ice Tray Full' Indicators - Ultra Quiet Operation - Self-Cleaning Function - High-Powered Freezing Element - Convenient Top Panel See-Through Window - Easy-to-Clean & Stain Resistant Housing - Perfect for Placement on Any Kitchen Table or Countertop What's in the Box: - Ice Maker - Mini Ice Scooper Technical Specs: - Makes up to 33 lbs. of Ice Per Day - Ice Collection Tray Capacity: 1.8 lbs. - Water Reservoir Capacity: 2.2 Liter - Time Format: 24 Hour - Construction Material: Stainless Steel, Engineered ABS - Power Cable Length: 5.9' ft. - Power Supply: 120V - Ice Maker Size: 14.2'' x 9.8'' x 12.9'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products