Shop All Coffee Makers
Nutrichef
Coffee Machine With Milk Frother
Mfr # PKNESPRESO70
Zoro # G100681847
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nutrichef
- MFR # PKNESPRESO70
- Zoro # G100681847
- UPC # 842893111063
- Country of Origin China
- Category Coffee Makers
Description
Espresso Maker Features: - Countertop Espresso Maker - Brew Size Selectable: Short, Normal or Lungo Espresso Cups - Compatible with Nespresso Coffee Capsule Pods - Simple Electric Plug-in Design - Quick Heat Ability, Warms in Seconds - Sleek, Modern Kitchen Style - Integrated (10) Capsule Pod Storage Tray - LED Indicator Lights - Stain-Resistant & Easy-to-Clean - Integrated Refillable Water Tank - Energy Efficient Auto Power-Off Feature - Removable Parts for Hassle-Free Clean-Up - Safe for Placement on Any Kitchen Table or Countertop! Milk Frother Features: - 2-in-1 Milk Frother & Warmer - Choose Your Froth: Creates Hot or Cold Milk Froth! - Simple Electric Plug-in Design - Sleek, Modern Kitchen Style - Quick Heat Ability, Warms in Seconds - Transparent Lid to see the Frothing - LED Indicator Light - Convenient Grip Handle - Double Wall Insulation Container - Stain-Resistant & Easy-to-Clean - Removable Parts for Hassle-Free Clean-Up - Energy Efficient Auto Power-Off Feature - Built-in Safety: Dry Boil Protection What’s in the Box: - Espresso Maker - Drip Tray - Milk Frother Kettle - Frother Heating Base Plate Technical Specs: - Power Rating: 1260 Watt, Espresso Machine - Capsule Pod Holder Capacity: 10 Capsule Pods - Brew Sizes: Short 25ml, Normal 40ml, Lungo 110ml - Coffee Spout Height: 4.3’’ -inches - Espresso Water Tank Capacity: 27 oz. - Milk Frothing Capacity: 5.1 oz. - Milk Warming Capacity: 10.1 oz. - Stand by Time: 15 Minutes - Power: 110V - Engineered ABS Construction, Stainless Steel Frother Housing - Milk Frother Size (L x W x H): 6.6” x 4.7” x 8.2” -inches - Espresso Machine Size (L x W x H): 14.2” x 4.6” x 9.8” -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOCUS FOODSERVICE Swing-A-Way® Hand-Held Can Opener (107BK)
- MERRYCHEF Door Seal , 402S, E4, E4S (PSA3113)
- TABLECRAFT Bus Tub, 22"X16"X7", Hdpe, Brn (1537BR)
- IMPERIAL COOKING EQUIPMENT Burner 23-3/4 X 6 Steel (2099)
- NUTRICHEF 2L Keg Nitro Cold Brew Coffee System (NCNTROCB10)
- BUNN Coffee Mkr Spd Brw 10Cp (55200.0000)
- BUNN Black 64 oz Pourover Decanter (EASY POUR)
- BUNN BREWER, COFFEE, 2-POT (BUNVPS)
- GREEN MOUNTAIN BREWER, K-2500¬ Single-Serve (GMT7952)
- FLAVIA Creation 600 Single-Serve Coffee Brewer Machine, Black (18000565)
- BUNN Stainless Steel 12 Cup, 2 Upper Warmers, 1 Lower Warmer 64 oz. (CWTF 15 - 3)
- Nutrichef Small Kitchen Appliances