Nutrichef

Aluminum Ns 13Pcs Set Blue


product price: $101.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Nutrichef
  • MFR # NCCWA13BU
  • Zoro # G900669915
  • UPC #
    842893132839
  • Country of Origin China
  • Category Cookware

Description

Features: - Professional Home Kitchenware - Stylish Modern Kitchen Cookware Design - Multi-Sized Cooking Pots with Lids - Small and Medium Skillet Fry Pans - Durable & Long Lasting Non-Stick Coating - Comfortable Cool-Touch Form-Fitting Handle Grips - Effectively Distributes & Retains Heat for Even Cooking All-Around - See-Through Tempered Glass Lids - Includes Heat-Resistant Kitchen Tool Utensils - Pots & Pans Safe for Gas, Electric, Ceramic & Counter Cooktops - PFOA Free What's In the Box: - Saucepan Pot with Lid, (1 qt) - Saucepan Pot with Lid, (2 qt) - Casserole with Lid (5 qt) - Sautepan Pot with Lid, (3 qt) - Open Fry Pan 8'' -inches - Open Fry Pan 10'' -inches - Soup Ladle - Pasta Fork - Slotted Turner Technical Specs: - Max Temperature: 350° Fahrenheit (177° Celsius), Except Glass Lid - Construction Material: Aluminum Metal, Engineered Nylon, Tempered Glass - Interior Coating: Whitford Xylan Plus Non-Stick Coating - Coating Hardness: 1-2 Level HB - Saucepan Pot Size (L x W x H): 12.5'' x 5.7'' x 4.7'' -inches (with Lid) - Saucepan Pot Size (L x W x H): 13.3'' x 6.48'' x 6''' -inches (with Lid) - Saute Pan Pot Size (L x W x H): 20.1'' x 9.6'' x 5'' -inches (with Lid) - Casserole Size (L x W x H): 15.4'' x 9.6'' x 6.6'' -inches (with Lid) - Open Fry Pan Size (L x W x H): 114.8'' x 8'' x 3'' -inches - Open Fry Pan Size (L x W x H): 17.9'' x 10.4'' x 3.2'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.