Shop All Cookware
Nutrichef
8" Fry Pan
Mfr # NC3PL8
Zoro # G800669930
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features: - Triply Stainless Steel Kitchenware - DAKIN Etching Non-Stick Coating Inside and Outside - Triply Composite Structure-Aluminum Core Fuses between two layers of Stainless Steel for Quick and Even Heat Transfer - Raised-up Honeycomb and Fire Textured Pattern Forms an Outstanding and Scratch-resistant Surface, Metal Utensils Safe - Cooks Like Stainless Steel With the Benefits of Non-stick Cleanup - Firm Riveted Brushed Stainless Steel Long Handle Provide a Comfortable Grip and Stay Cool While Cooking on the Stovetop - Suitable for all Cooktops, Dishwasher Safe, Oven Safe ( Up to 500°F) - Durable & Long Lasting Non-Stick Coating - See-Through Tempered Glass Lids With Strong Stainless Steel Rim - Stain-Resistant & Easy-to-Clean - Food-Grade Safe, Environmentally Friendly Construction - PFOA/PFOS FREE What’s in the Box: - Small Stir Fry Pan with Lid, ( 8’’ ) Technical Specs: - Max Temperature: 500° Fahrenheit (232° Celsius) - Construction Material: Triply Composite Structure-Aluminum Core Fuses between two layers of Stainless Steel, Tempered Glass - DAKIN Etching Non-Stick Coating Inside and Outside - Coating Thickness: 18-25 um, 2.5mm Triply Composite Stainless Steel with Aluminum Scratch Resistant - Small Fry Pan Size (L x W x H): 15.94’’ x 8.46’’ x 3.93’’ -inches (with Lid & Handle)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZWILLING J.A. HENCKELS Self-Sharpening Knife Block Set, 16-pc (17555-116)
- MIDWEST FASTENER Normally Off Momentary Switches 2PK (65282)
- ALLPOINTS Corn Broom Head Only (8009633)
- ZOJIRUSHI 16 oz Smoky Blue Stainless Steel Mug (SMKHE48AG)
- NUTRICHEF 15Pcs Colorful Cookware Set (NCCWCOR15)
- NUTRICHEF Lid For Nccw11Rdl Saucepan Pot (PRTNCCW11RDLSPL)
- NUTRICHEF Lid For Nccw12S Dutch Oven Pot (PRTNCCW12SDOPLID)
- NUTRICHEF Lid For Nccw11Pur Cooking Pot (PRTNCCW11PURCPL)
- NUTRICHEF 12" Fry Pan (NC3PL12)
- NUTRICHEF 10 Shelf Food Dehydrator (NCFD10S)
- TABLECRAFT Brush/Sauce Pan Ss (BBQPBR)
- Nutrichef Cookware