Shop All Cookware
Nutrichef
6 Shelf Food Dehydrator, NCDH6S.5
Mfr # NCDH6S.5
Zoro # G100670063
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features: - Food-grade Stainless Steel and Glass Front Door - 6-layer Living Drawer - Electronic Probe and Timing Temperature Control - 360° Hot Air Circulation - Switch Door Magnetic Induction - Built-in Rear-mounted Motor and Internal Fan - Circulates Warm Air - Easy to Store and Clean - Safe and Quiet to Use - Touch-Control LED Display - Dishwasher Safe - Automatic Shutoff - Memory Function - Includes Overheat Protection - Included Mesh Screen & Fruit Roll Sheet - Free Recipe Book with 50 Original Recipes - Adjustable Time and Temperature - Perfect Way to Preserve Fruit, Snacks, Vegetables, Bread, Flowers and more What's in the Box: - (1) Stainless Steel Food Dehydrator - (1) Mesh Screen - (1) Fruit Roll Sheet - (6) Trays Technical Specs: - Construction Material: Stainless Steel - Power Supply: AC 120V, 60Hz - Power Output: 600W - Time Range: 30 mins. - 24 hrs. - Temperature Range: 95°F–167°F (35°C–75°C) - Product Dimension: 13.39'' x 17.72'' x 12.2'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOLAIRE Ice Cube Machine, 330 lb Ice Produce/Day (KDT0300A)
- INSTANT BRANDS Vortex Black 8 qt Programmable Air Fryer (140-3090-01)
- DEXTER RUSSELL Boning Hook -1/4 In Dia 55 In (09153)
- FAME FABRICS Vest, Unisex, Red, V40, MD (28642)
- NUTRICHEF Griddle With Plant Oil Coating (NCCIRG59)
- NUTRICHEF Small Fry Pan Work With Nccw12S (PRTNCCW12SFP)
- NUTRICHEF Lid For Nccw12Red Saucepan Pot (PRTNCCW12REDSPL)
- NUTRICHEF Dutch Oven Pot Work With Nccw11Bd (PRTNCCW11BDDOP)
- NUTRICHEF 12Pcs Heavy Set, NCCW12BLU (NCCW12BLU)
- NUTRICHEF Dutch Oven Pot Work With Nccw12S (PRTNCCW12DOP)
- TIGER Tiger JNP-S55U Rice Cooker 3 Cup Huy (JNP-S55U)
- Nutrichef Cookware