No Product Image Available

Nutrichef

5 Pcs. Professional Home Kitchen Bake Pan Set - Commercial Grade Restaurant Quality Metal Bakeware,


product price: $34.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Nutrichef
  • MFR # NC5PCS
  • Zoro # G301902024
  • UPC #
    842893132525
  • Country of Origin China
  • Category Bakeware

Description

Features: - Professional Home Kitchen Bake Pan Set - Commercial Grade Restaurant Quality Metal Bakeware - Durable & Reliable Cookie & Muffin Sheet Oven Pan Style - Attractive, Stylish Non-Stick Metallic Coating - Dishwasher Safe - Long-Lasting, Stain-Resistant & Easy-to-Clean - Premium Food Grade Bake Pan Construction - Space-Saving Stackable Wide Tray Pan Design - Not Recommended for Microwave and Any Appliances that Use Fire - Ideal Use for Baking Cake, Cookie, Bread, Brownies, Lasagna, etc. - Used with Kitchen Ovens, Countertop Convection Ovens, Toaster Ovens - Great for Food Prep, Serving, Cooking, Sweet Treats, Pastry Dessert Baking - PFOA, PFOS, PTFE Free What's in the Box: - (3) Cookie Sheet Tray (3qt.) - (1) Rectangular Pan (1qt.) - (1) Plastic Lid (1qt.) Technical Specs: - Temperature Resistance: Up to 446° Fahrenheit (230° Celsius) - Construction Material: Carbon Steel with Non-stick Coating - Metal Tray Thickness: 0.5mm - Cookie Pan Small Size (L x W x H): 13.4'' x 9.65'' x 1.38''-inches - Cookie Pan Medium Size (L x W x H): 15.8'' x 11'' x 1.38''-inches - Cookie Pan Large Size (L x W x H): 21.5'' x 15.5'' x 1.18'' -inches - Rectangular Pan Size (L x W x H): 15.4’’ x 11.0’’ x 1.6’’ -inches - Plastic Lid Size (L x W x H): 14.6'' x 9.8'' x 0.7’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.