Nutrichef

4 Shelf Food Dehydrator, NCDH4S.5


product price: $93.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Nutrichef
  • MFR # NCDH4S.5
  • Zoro # G400670046
  • UPC #
    842893129389
  • Country of Origin China
  • Category Cookware

Description

Features: - Food-grade Stainless Steel and Glass Front Door - 4-layer Living Drawer - Electronic Probe and Timing Temperature Control - 360° Hot Air Circulation - Switch Door Magnetic Induction - Built-in Rear-mounted Motor and Internal Fan - Circulates Warm Air - Easy to Store and Clean - Safe and Quiet to Use - Touch-Control LED Display - Dishwasher Safe - Automatic Shutoff - Memory Function - Includes Overheat Protection - Included Mesh Screen & Fruit Roll Sheet - Free Recipe Book with 50 Original Recipes - Adjustable Time and Temperature - Perfect Way to Preserve Fruit, Snacks, Vegetables, Bread, Flowers and more What's in the Box: - (1) PP Food Dehydrator - (4) Stainless Steel Trays Technical Specs: - Construction Material: Polypropylene - Power Supply: AC 120V, 60Hz - Power Output: 350W - Time Range: 1-24 hrs. - Temperature Range: 95°F–158°F (35°C–70°C) - Product Dimension: 11.81'' x 10.04'' x 8.27'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.