Shop All Cookware
Nutrichef
3Pcs Fry Pan Set For Nccw14S
Mfr # NCW14FP3S
Zoro # G500669834
$59.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features: - Professional Home Kitchenware - Basic Kitchen Cookware Set - Small, Medium & Large Skillet Fry Pans - Durable & Long Lasting Non-Stick Coating - Comfortable Cool-Touch Form-Fitting Handle Grips - Effectively Distributes & Retains Heat for Even Cooking All-Around - Stain-Resistant & Easy-to-Clean - Food-Grade Safe, Environmentally Friendly Construction - Pots & Pans Safe for Gas, Electric, Ceramic & Induction Counter Cooktops - PFOA/PFOS Free What's In The Box: - Small Fry Pan, 8'' -Inch - Medium Fry Pan, 10'' -Inch - Large Fry Pan, 12'' -Inch Technical Specs: - Max Temperature: 500° Fahrenheit (260° Celsius) - Construction Material: Reinforced Pressed Aluminum Metal, Tempered Glass - Coating: Golden Non-stick coating Interior, Heat Resistant Lacquer Exterior - Coating Thickness: 18-25 um, 2.5mm Multi-Layered Cookware - Material Metal Hardness: 1-2 HB - Small Fry Pan Size (L x W x H): 15.15’’ x 8.0’’ x 1.57’’ -inches (with Handle) - Medium Fry Pan Size (L x W x H): 18.5’’ x 10.0’’ x 1.88’’ -inches (with Handle) - Large Fry Pan Size (L x W x H): 20’’ x 12.0’’ x 1.96’’ -inches (with Handle)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Orifice Hood 3/8 - 27 #72 (1006400)
- TABLECRAFT Carafe/Lid, 19 oz, Clear, Plastic Lid (10716)
- SAN JAMAR Cutting Board, 12x18, White (CBG121812WHGR)
- READY ACCESS Door Guide Kit - 275 (85003400)
- NUTRICHEF 20" Griddle (NCCIRG64)
- NUTRICHEF Dutch Oven Pot Work With Nccw12Blu (PRTNCCW12BLUDOP)
- NUTRICHEF Small Fry Pan Work With Nccw12S (PRTNCCW12SFP)
- NUTRICHEF 12" Wok (NCS3PWOK)
- NUTRICHEF Cooking Pot Lid Works With Nccw12S (PRTNCCW12CPCOVER)
- NUTRICHEF Grill Pan Work With Nccw14S20S (PRTNCCW14SGRILLP)
- THE ROCK BY STARFRIT THE ROCK by Starfrit 12.5-Inch Nonstick Wok with Helping Handle (031009-004-0000)
- Nutrichef Cookware